Menu Search
Search
VIVOTEK USA #AP-FEX-0150-T

EPoC Extender TX Module, RG6 Coaxial Cable, 56 VDC

SKU # 47060899871
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EPoC Extender TX Module
System: RG6 Coaxial Cable
Distance: 1.2km Max PoE, 2.4km Max Ethernet
Interface Connection: (1) Ethernet, (1) BNC Port
Voltage: 56V DC
Mounting: Wall, Rack
Dimensions: HxWxD: 40 x 56 x 194mm

The EPoC (Ethernet and Power over Coaxial) line is a long-range solution providing Fast Ethernet and Power over RG6 coaxial cables up to 1200m for IP cameras. This outdoor product line is the best solution for transforming CCTV to IP cameras without needing to change legacy RG59 cables, thereby saving on wiring costs. Additionally, EPoC transmits both power and data to IP cameras whereas fiber solutions only provide data.