Menu Search
VERACITY #VOR-ORM-XT

OutReach Outdoor Ethernet and POE Extender 100Base-T or 10Base-T Speed

SKU # 47005898987 Manufacturer Series: Max XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Ethernet and POE Extender
Speed: 100Base-T or 10Base-T
Distance: 656 ft. (200m)
Status Indication: Power good, Network Link/Activity
Mounting: 2/4 Bolt, 7mm Mounting Holes on 50/60mm centers
Dimensions: LxWxH: 210 x 50 x 31mm

Ethernet Extenders: Type - Outdoor Ethernet and POE Extender; Speed - 100Base-T or 10Base-T; Distance - 656 ft. (200m); Status Indication - Power good, Network Link/Activity; Mounting - 2/4 Bolt, 7mm Mounting Holes on 50/60mm centers; Dimensions - LxWxH: 210 x 50 x 31mm; Manufacturer Series - OutReach Max XT