Menu Search
VALEO #VI4869XL

Gloves, Anti-vibration; Black/Gray; Leather/Polyester; X-Large; 6 Pr/Pk

SKU # 73609748694 Manufacturer Series: VI4869
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Large
Type: Anti-Vibration Gloves
Color: Black/Gray
Material: Cowhide Leather/Polyester
Hand: Hand Specific
Lining: Unlined
Package Quantity: 6 Pair
Palm Type: Padded
Cuff Type: Elastic
Closure: Hook and Loop

Gel padded in palm. Stretch-knit, padded back and double-layered leather palm with flexible, padded knuckle protection.