Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #120-4000/XL

MAXIMUM SAFETY® Gloves, Riggers; PVC Diamond Grip; Hi-Vis Yellow/Black; X-Large

SKU # 61631406958 Manufacturer Series: MADMAX™
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Large
Type: Riggers Gloves
Color: High-Vis Yellow/Black
Color Family: Black/Yellow
Palm Type: Synthetic Leather
Cuff Type: 3mm Nylon Airprene

Additional Info: Dimension: 10.55 in. L x 4.80 in. W