Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #122AV65L

Gloves, Lifting; Half-Finger; Yellow/Black; Large

SKU # 61631401020
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large
Type: Lifting Gloves
Color: Yellow/Black
Color Family: Black/Yellow
Finish: Unlined
Lining: Unlined
Palm Type: Reinforced Padded Leather
Cuff Type: Knit Wrist