Menu Search
Ergonomic Gloves Work Gloves, Small, Nylon, Gray, 11.81 in. L

MCR SAFETY #9696S

Memphis Work Gloves, Small, Nylon, Gray, 11.81 in. L

SKU #04514397054
Manufacturer Series: UltraTech
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Work Gloves
Size: Small
Color: Gray
Material: Nylon
Compliance: EN 388 4131
Hand: Breathable, Dexterity, Abrasion, Cut, Tear, Puncture Resistance
Finish: Smooth Grip
Lining: Unlined
Package Quantity: 12/Case
Length: 11.81 in.
Gauge: 13 ga
Palm Coating: Polyurethane
Cuff Type: Knit Wrist
Thumb Type: Straight
Weight: Lightweight

UltraTech provides ultra comfort, ultra fit, and ultra protection. The seamless nylon shell offers outstanding breathability and comfort while the polyurethane palm and finger coating provides grip, puncture resistance, abrasion resistance and dexterity.