Menu Search
Search
MADGRIP #EIFGBKRL

Work Gloves, Large, Nylon, Gray, Black Elastic

SKU # 81512902088 Manufacturer Series: EIFGBKR
Type: Work Gloves
Size: Large
Color: Gray, Black
Color Family: Black/Gray
Material: Nylon
Compliance: EN-388, CE-Marked
Lining: Seamless Knit 100% Nylon
Thickness: 0.5 mil
Palm Coating: Foam Nitrile
Cuff Type: Elastic

Delivering the same dexterity as a traditional dip glove, madgrip's thunderdome hybrid injection technology offers the added benefits of a heavy duty impact glove, with complete back of hand coverage that only be achieved using our patented injection mold