Menu Search
Search
MADGRIP #EIFBLKR2X

Work Gloves, 2X-Large, Nylon, Black Elastic, 0.5 mil T

SKU # 81512902079 Manufacturer Series: EIFBLKR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: 2X-Large
Color: Black
Color Family: Black
Material: Nylon
Compliance: EN-388, CE-Marked
Lining: Seamless Knit 100% Nylon
Thickness: 0.5 mil
Palm Coating: Foam Nitrile
Cuff Type: Elastic

Delivering the same dexterity as a traditional dip glove, madgrip's thunderdome hybrid injection technology offers the added benefits of a heavy duty impact glove, with complete back of hand coverage that only be achieved using our patented injection mold