Vibration/Noise Reduction 4.00x4.00x0.88 in. Cork, Rubber

SKU: 78942092004
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Vibration/Noise Reduction
Application: HVAC Equipment
Material: Cork, Rubber
Size: 4 x 4 x 0.88 in.
Capacity: 50 lb.
Equipment Vibration Isolation Pads: Type - Vibration/Noise Reduction; Application - HVAC Equipment; Material - Cork, Rubber; Size - 4.00x4.00x0.88 in. ; Capacity - 50-lb