Menu Search

SALISBURY #58-12SC

Stinger Cover Snap-On

SKU: 78917993681
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Guard Type: Stinger Cover
Installation: Snap-On
Inside Diameter: 5/8 in.
Length: 12 ft.
Material: Elastomer, Salcor
Color: Gray
Flashover Test: 18kV
Package Quantity: 4
Description
Equipment Stinger Guard: Guard Type - Stinger Cover; Installation - Snap-On; Inside Diameter - 5/8"; Length - 12 ft; Material - Elastomer, Salcor; Color - Gray; Flashover Test - 18.0 kV; Package Quantity - 4