Menu Search
Search
SALISBURY #38-100SC

Stinger Cover Snap-On

SKU # 78917992346
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Guard Type: Stinger Cover
Installation: Snap-On
Inside Diameter: 3/8 in.
Length: 100 ft.
Material: Elastomer, Salcor
Color: Gray
Flashover Test: 13kV
Package Quantity: 1