Menu Search

HUBBELL #GS560H

Wildlife Protector, Skirt Dia. 3.75-4.75 in. Bushing, 9.00 in. H x 4.88 in. W, Polypropylene

SKU: 09635947557
Manufacturer Series: GS560
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Guard Type: Wildlife Protector
Application: Distribution and Transformer Bushing
Installation: Insulator Top Skirt, Distribution Transformers
Bushing Size: Skirt Dia.: 3.75 to 4.75 in.
Material: Polypropylene
Dimensions: 9.00 in. H x 4.88 in. W
Description
Protector; Wildlife; Skirt 3.75-4.75 in. Diameter Bushing; Polypropylene; 9.00 in. Height x 4.88 in. Width; Insulator Top Skirt, Distribution Transformers Installation; For Distribution and Transformer Bushing