SALISBURY #21183

Wildlife Protector Single Equipment Bushing, w/Stinger Cover

SKU: 78917992402
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Guard Type: Wildlife Protector
Application: Single Equipment Bushing, with Stinger Cover
Installation: Interlocking Tabs
Material: Elastomer, Salcor
Dimensions: 3.87"H x 3.37"W
Description
Equipment Bushing Guard: Guard Type - Wildlife Protector; Application - Single Equipment Bushing, w/Stinger Cover; Installation - Interlocking Tabs; Material - Elastomer, Salcor; Dimensions - 3.87"H x 3.37"W; Additional Information - Stinger Cover - 0.375 x 18.00"
Additional Info: Stinger Cover - 0.375 x 18.00"