Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Wildlife Protector, Skirt Dia. 5.00 in. - 6.25 in. Bushing, 6.38 in. Dia x 10.5 in. H, Polyethylene

SKU: 09635931361
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Guard Type: Wildlife Protector
Application: Single Equipment Bushing (Std or Gapped Arresters)
Installation: Insulator Top Skirt, Reclosers-Terminators
Bushing Size: Skirt Dia. 5 to 6.25 in.
Material: Polyethylene
Dimensions: H: 10.5 in.
Equipment Bushing Guard: Guard Type - Wildlife Protector; Application - Single Equipment Bushing (Std or Gapped Arresters); Installation - Insulator Top Skirt, Reclosers-Terminators; Bushing Size - Skirt Dia. 5.00"-6.25"; Material - Polyethylene; Dimensions - 10.50"H