Wildlife Protector, Skirt Dia. 3.75 in. - 5.25 in. Bushing, 5.30 in. OD x 5.57 in. H, Polypropylene

SKU: 09635931354
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Guard Type: Wildlife Protector
Application: Single Equipment Bushing (Std or Gapped Arresters)
Installation: Insulator Top Skirt
Bushing Size: Skirt Dia.: 3.75 to 5.25 in.
Material: Polypropylene
Dimensions: 5.57 in H x 5.30 in OD
Equipment Bushing Guard: Guard Type - Wildlife Protector; Application - Single Equipment Bushing (Std or Gapped Arresters); Installation - Insulator Top Skirt; Bushing Size - Skirt Dia. 3.75"-5.25"; Material - Polypropylene; Dimensions - 5.57"H x 5.30"OD; Additional Information - Color: Munsell blue-gray.