Menu Search
Equipment Box Pads UD Transformer Mounting Fiberglass
HIGHLINE PRODUCTS CORP #HL374332-2224

UD Transformer Mounting Fiberglass

SKU # 78036600817
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Box Type: UD Transformer Mounting
Material: Fiberglass
Top Size: 37.50 x 43.00"
Height: 32 in.
Top Opening: 22.75" x 24.75"
Equipment Mounting: (8) 3/8" Nut