Menu Search
HIGHLINE PRODUCTS CORP #HL374332-2632

Transformer Box Pad, 37.5 x 43.0 in. Top, 32 in. H

SKU # 78036692057
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: UD Transformer Mounting
Material: Fiberglass
Top Size: 37.50 x 43.00 in.
Height: 32 in.
Top Opening: 26.00 x 32.00 in.
Hardware: (8) 3/8 in. Nut

MacLean Highline is proud to introduce a new line of 15 in., 24 in. and 32 in. transformer pads. Our innovative, patented, design results in a product that is extremely strong and durable, yet lightweight. These products are manufactured at our ISO9000 certified plant using compression molding tools and a specially formulated SMC (sheet molding compound).