Menu Search
ANDERSON POWER PRODUCTS #6319G1

SB Connector, w/contacts 600VDC/AC 50A

SKU # 40092892039 Manufacturer Series: SB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SB Connector, with Contacts
Wire Size: 10/12
Rating - Volts: 600V DC/AC
Rating - Amps: 50
Cable Well Diameter: 0.440 in.
Color Code: Gray
Manufacturer Model: SB 50

Equipment Battery Connectors: Type - SB Connector, w/contacts; Wire Size - 10/12; Rating - Volts - 600VDC/AC; Rating - Amps - 50; Cable Well Diameter - 0.440 in.; Color Code - Gray; Manufacturer Brand - SB; Manufacturer Model - SB 50