Menu Search
Equipment Battery Connectors SB Connector, w/contacts 600VDC/AC 175A
ANDERSON POWER PRODUCTS #6325G1

SB Connector, w/contacts 600VDC/AC 175A

SKU # 40092892037 Manufacturer Series: SB Plus
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: SB Connector, with Contacts
Wire Size: 1/0
Rating - Volts: 600V DC/AC
Rating - Amps: 175
Cable Well Diameter: 0.75"
Material: PC/PBT Blend
Color Code: Gray
Manufacturer Model: SB 175

Equipment Battery Connectors: Type - SB Connector, w/contacts; Wire Size - 1/0; Rating - Volts - 600VDC/AC; Rating - Amps - 175; Cable Well Diameter - 0.75"; Material - PC/PBT Blend; Color Code - Gray; Additional Information - Connection: Crimp. Genderless Design; Manufacturer Brand - SB Plus; Manufacturer Model - SB 175

Additional Info: Connection: Crimp. Genderless Design