Menu Search

ABG #PMT-48

Containment Bag; Polypropylene; 4 x 4 x 3 ft.

SKU: 78766898999
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pad Mount Transformer Bag
Size: 48 x 48 x 36 in.
Material: Polypropylene
Color: White
Description
25kVA to 100kVA. 3000 lb. (1361kg). Complies with DOT, TSCA, and EPA Guidelines. UN Rated to hold 6 times capacity. Easily stored on utility truck. Safely contain PCBs and other contaminants. Avoid preventable spills, storm preparedness. 100% recycleable. Made in the USA. Rope closure.