Menu Search
Epoxy Repair Putty 1 lb Two-Part Epoxy
LOCTITE #39917

Fixmaster Repair Putty 1 lb Two-Part Epoxy

SKU # 07934039917
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Repair Putty
Content Base: Two-Part Epoxy
Size: 1 lb.

Epoxy: Type - Repair Putty; Content Base - Two-Part Epoxy; Size - 1 lb; Additional Information - Base: Epoxy Paste/Paste Hardner. Color: Light Gray. Application: Fast Cure, Gap filler; Manufacturer Series - Loctite Fixmaster

Additional Info: Base: Epoxy Paste/Paste Hardner. Color: Light Gray. Application: Fast Cure, Gap filler