Menu Search

HOFFMAN #ABRKT6

L-Shape Plate Fan Mounting Bracket Aluminum

SKU: 78351071310
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fan Mounting Bracket
Configuration: L-Shape Plate
Capacity: 6 in. Diameter Fan
Dimensions: LxWxH: 10 x 6.88 x 2 in.
Material: Aluminum
Use With: A-6AXFN(2)
Description
Environmental Control Mounting Brackets: Type - Fan Mounting Bracket; Configuration - L-Shape Plate; Size - Capacity - 6 in Diameter Fan; Size - Dimensions - 10.00"L x 6.88"W x 2.00"H; Material - Aluminum; Use With - A-6AXFN(2)