Easy Swap Air Conditioner Adaptor Plenum 18 Gauge Steel

SKU: 78351026296
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Air Conditioner Adaptor Plenum
Configuration: Easy Swap
Dimensions: WxHxD: 12 x 34.31 x 1.5 in.
Material: 18 Gauge Steel
Use With: Genesis Series Air Conditioner
Environmental Control Mounting Brackets: Type - Air Conditioner Adaptor Plenum; Configuration - Easy Swap; Size - Dimensions - 12.00 in. W x 34.31 in. H x 1.50 in. D; Material - 18 Gauge Steel; Use With - Genesis Series Air Conditioner; Additional Information - Finish: Light Gray, IP54 Rated
Additional Info: Finish: Light Gray, IP54 Rated