Menu Search
Environmental Control Mounting Brackets Easy Swap Air Conditioner Adaptor Plenum 18 Gauge Steel
HOFFMAN #PLKTN28

Easy Swap Air Conditioner Adaptor Plenum 18 Gauge Steel

SKU # 78351026505
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Air Conditioner Adaptor Plenum
Configuration: Easy Swap
Dimensions: WxHxD: 12.25 x 33.25 x 1.5 in.
Material: 18 Gauge Steel
Use With: TrimLine Series NP33, NPT33 Air Conditioner

Additional Info: Finish: Light Gray, IP54 Rated