O-Z/GEDNEY #1053

Service Entrance Caps Strap, 2-1/2 in. x 1 in., Aluminum, Slipfitter/Set-Screw Installation

SKU: 68785521053
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Service Entrance
Application: Conduit
Installation: Slipfitter
Material: Aluminum
Size: 2-1/2 x 1 in.
Description
Entrance Heads-Caps: Type - Service Entrance; Application - Conduit, Reducing Type; Installation - Slipfitter, Set-Screw; Material - Aluminum; Size - 2-1/2" x 1"