O-Z/GEDNEY #ECS-108

Entrance Cap, 3-1/2 in., Aluminum, Slipfitter/Set-Screw Installation

SKU: 68785524108
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Service Entrance
Application: Conduit
Installation: Slipfitter
Material: Aluminum
Size: 3-1/2 in.
Description
Entrance Heads-Caps: Type - Service Entrance; Application - Conduit, Rigid/IMC; Installation - Slipfitter, Set-Screw; Material - Aluminum; Size - 3-1/2"