O-Z/GEDNEY #ECO-100

Entrance Cap, 1/2 in., Aluminum, Clamp-On Installation

SKU: 68785525100
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Service Entrance
Application: Conduit
Installation: Clamp-On
Material: Aluminum
Size: 1/2 in.
Description
Entrance Heads-Caps: Type - Service Entrance; Application - Conduit, EMT/Rigid/IMC; Installation - Clamp-On; Material - Aluminum; Size - 1/2"