Menu Search
Entrance Heads-Caps Service Entrance, Die Cast Aluminum, 1 in.

EATON CROUSE-HINDS SERIES #EHC3

Service Entrance, Die Cast Aluminum, 1 in.

SKU #66227700203
Manufacturer Series: EHC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Service Entrance
Application: Conduit, EMT/Rigid/IMC
Installation: Clamp-On
Material: Die Cast Aluminum
Size: 1 in.

Additional Info: Used in Overhead Service Entrance