Menu Search

BRIDGEPORT FITTINGS #1240-PVC

Service Entrance, PVC w/Steel Bracket, 3c8 - 3c2

SKU: 78174741240
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Service Entrance
Application: Cable, Type SE/U
Installation: Clamp-On w/1-Hole Bracket
Material: PVC with Steel Bracket
Size: 3c8 - 3c2
Description
Entrance Heads-Caps: Type - Service Entrance; Application - Cable, Type SE/U; Installation - Clamp-On w/1-Hole Bracket; Material - PVC w/Steel Bracket; Size - 3c8 - 3c2