Menu Search

BRIDGEPORT FITTINGS #1260

Service Entrance, Aluminum, 4"

SKU: 78174701260
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Service Entrance
Application: Conduit, Rigid/IMC
Installation: Clamp-On
Material: Aluminum
Size: 4 in.
Description
Entrance Heads-Caps: Type - Service Entrance; Application - Conduit, Rigid/IMC; Installation - Clamp-On; Material - Aluminum; Size - 4"