Menu Search
ARLINGTON INDUSTRIES #PVC662

Entrance Cap, 3c1/0 - 3c4/0 AWG, PVC, Clamp-On Installation

SKU # 01899773662
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Entrance
Application: Cable, Type SE/U
Installation: Clamp-On
Material: PVC
Size: 3c1/0 - 3c4/0