Entrance Cap, 2 in., PVC, Clamp-On/2-Screw Installation

SKU: 01899773105
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Service Entrance
Application: Conduit, PVC/Rigid/IMC
Installation: Clamp-On, 2-Screw
Material: PVC
Size: 2 in.
Entrance Heads-Caps: Type - Service Entrance; Application - Conduit, PVC/Rigid/IMC; Installation - Clamp-On, 2-Screw; Material - PVC; Size - 2"; Additional Information - Includes Adapter Sleeve for EMT
Additional Info: Includes Adapter Sleeve for EMT