Menu Search
ABB INSTALLATION PRODUCTS #PEC2

Thomas and Betts Service Entrance, PVC, 3c1/0 - 3c2/0

SKU # 78378630071
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Entrance
Application: Cable, Type SE/U
Installation: Clamp-On
Material: PVC
Size: 3c1/0 - 3c2/0