EATON #LG3450WS01

Engine Generator Breaker 3P 600V AC 450A

SKU: 78946098508
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Engine Generator Breaker
Trip: Electronic
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 450
Magnetic Pickup Range: 500-2500A
Generator Rating 240V AC: 130 kW
Generator Rating 480V AC: 260 kW
Generator Rating 600V AC: 325 kW
Interrupting Rating: 18kA 240V, 14kA 480V, 10kA 600V
WxHxD - in: 7.05 x 10.07 x 13 in. (190 x 255 x 330mm)
Options: Shunt Trip: 24-60V Left-Hand
Description
Engine Generator Circuit Breakers: Type - Engine Generator Breaker; Trip - Electronic; Voltage Max - 600V AC; Poles - 3P; Continuous Amps - 450; Magnetic Pickup Range - 500-2500A; Generator Rating 240V AC - 130 kW; Generator Rating 480V AC - 260 kW; Generator Rating 600V AC - 325 kW; Interrupting Rating - 18kA 240V, 14kA 480V, 10kA 600V; WxHxD - in - 7.05x10.07x13.00 in. (190x255x330 mm); Options - Shunt Trip: 24-60V Left-Hand