EATON #KG3300WS43X01

Engine Generator Breaker 3P 600V AC 300A -

SKU: 78211698051
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Engine Generator Breaker
Trip: Standard Thermal, Adjustable Magnetic
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 300
Magnetic Pickup Range: 500-1000A
Generator Rating 240V AC: 87 kW
Generator Rating 480V AC: 173 kW
Generator Rating 600V AC: 217 kW
Interrupting Rating: 18kA 240V, 14kA 480V, 10kA 600V
Terminals: Load Lugs
WxHxD - in: 5.5 x 10.12 x 4.06 in. (140 x 257 x 103mm)
Options: Shunt Trip 12-24V AC/DC, Opposite Side Connections, Left Pole Mount.
Manufacturer Series: KG
Description
Engine Generator Circuit Breakers: Type - Engine Generator Breaker; Trip - Standard Thermal, Adjustable Magnetic; Voltage Max - 600V AC; Poles - 3P; Continuous Amps - 300; Magnetic Pickup Range - 500-1000A; Generator Rating 240V AC - 87 kW; Generator Rating 480V AC - 173 kW; Generator Rating 600V AC - 217 kW; Interrupting Rating - 18kA 240V, 14kA 480V, 10kA 600V; Terminals - Load Lugs; WxHxD - in - 5.50x10.12x4.06 in (140x257x103 mm; Options - Shunt Trip 12-24V AC/DC, Opposite Side Connections, Left Pole Mount.; Additional Information - Ratings:kW ratings based on 3-phase generators at 80 percent power factor.; Manufacturer Series - KG
Additional Info: Ratings:kW ratings based on 3-phase generators at 80 percent power factor.