Menu Search

EATON #LG3600WS03Z01

Circuit Breaker, Engine Generator; 600V AC; 3P; 600A

SKU: 78211607866
Manufacturer Series: LG
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Engine Generator Breaker
Trip: Electronic, Adjustable Magnetic
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 600
Magnetic Pickup Range: 500-2500A
Generator Rating 240V AC: 173 kW
Generator Rating 480V AC: 347 kW
Generator Rating 600V AC: 433 kW
Interrupting Rating: 18kA 240V, 14kA 480V, 10kA 600V
Terminals: Line and Load Lugs
Dimensions: 8.25 x 10.75 x 4.06 in. (210 x 273 x 103mm
Options: Shunt Trip 12-24V AC/DC, Opposite Side Connections, Left Pole Mount.
Additional Info: Ratings:kW ratings based on 3-phase generators at 80 percent power factor. Includes: TA602LD Terminals