Menu Search
EATON #KG3350WD05X02

Circuit Breaker, Engine Generator; 600V AC; 3P; 350A

SKU # 78668546563 Manufacturer Series: Series KG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Engine Generator Breaker
Trip: Thermal, Magnetic
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 350
Magnetic Pickup Range: 500-1000A
Generator Rating 240V AC: 101 kW
Generator Rating 480V AC: 202 kW
Generator Rating 600V AC: 253 kW
Interrupting Rating: 18kA 240V, 14kA 480V, 10kA 600V
Options: Terminals: Load, TA350K

Eaton's engine generator molded case circuit breakers are designed specifically for application on diesel engine powered standby generators where high interrupting circuit breakers are not required. The standard thermal trip unit provides overload protection for conductors per the National Electrical Code. The low magnetic pickup range is approximately two to five times the continuous rating and provides closer low-level short-circuit protection when applied on generators that have very low short-circuit capacity. This combination allows the user to customize the breaker to the generator output.

Additional Info: Frequency Rating: 60 Hz, Accessories: Line Metric Keeper Nuts KPR3AM