Menu Search
Engine Generator Circuit Breakers Circuit Breaker, Engine Generator; 600V AC; 3P; 150A
EATON #FG3150WD05Z05

Circuit Breaker, Engine Generator; 600V AC; 3P; 150A

SKU # 78668546550 Manufacturer Series: FG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Engine Generator Breaker
Trip: Standard Thermal, Fixed Magnetic
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 150
Magnetic Pickup Range: Fixed
Generator Rating 240V AC: 43 kW
Generator Rating 480V AC: 87 kW
Generator Rating 600V AC: 108 kW
Interrupting Rating: 18kA 240V, 14kA 480V, 10kA 600V
Dimensions: 5 x 7 x 5 in. (127 x 178 x 127mm)

Eaton engine generator molded case circuit breakers are designed specifically for application on diesel engine powered standby generators where high interrupting circuit breakers are not required. Special low magnetic pickup range. The standard thermal trip unit provides overload protection for conductors per the national electrical code. The low magnetic pickup range is approximately two to five times the continuous rating and provides closer low level short circuit protection when applied on generators that have very low short circuit capacity. This combination allows the user to customize the breaker to the generator output.

Additional Info: Ratings: kW Ratings Based on 3-phase Generators at 80 Percent Power Factor