Menu Search
Engine Generator Circuit Breakers Circuit Breaker, Engine Generator; 600V AC; 3P; 125A

EATON #FG3125S18

Circuit Breaker, Engine Generator; 600V AC; 3P; 125A

SKU #78211615738
Manufacturer Series: FG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Engine Generator Breaker
Trip: Standard Thermal, Fixed Magnetic
Voltage Max: 600V AC
Poles: 3P
Continuous Amps: 125
Magnetic Pickup Range: Fixed
Generator Rating 240V AC: 20 kW
Generator Rating 480V AC: 40 kW
Generator Rating 600V AC: 51 kW
Interrupting Rating: 18kA 240V, 14kA 480V, 10kA 600V
Terminals: Line and Load Lugs
Dimensions: 4.12 x 6 x 3.37 in. (105 x 153 x 86mm)
Options: Shunt Trip 12-24V AC/DC, Rear Connections, Right or Neutral Pole Mount.

Additional Info: Ratings:kW ratings based on 3-phase generators at 80 percent power factor.