Menu Search
End Mills End Mill Double End 3/8 in. 0.3750 in. 3-1/8 in. 2-Flute
MORSE CUTTING TOOLS #43420

End Mill Double End 3/8 in. 0.3750 in. 3-1/8 in. 2-Flute

SKU # 68612543420 Manufacturer Series: 1896
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: End Mill
End Type: Double End
Size - Fractional: 3/8 in.
Size - Decimal: 0.3750 in.
Length Overall: 3-1/8 in.
Number of Flutes: 2-Flute
Shank Diameter: 3/8 in.
Shank Type: Round
Length Classification: Regular Length
Material: High Speed Steel
Finish: Bright

MCT 43420 3/8 X 3/8 2FL DE HSS BRT

Additional Info: Helix Angle: 30 deg, Length Of Cut: 3/8 in., Center Cutting, Right Hand Spiral/Right Hand Cut