You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MONSTER TOOL #208-400093

Drill Mill, 3/32 x 1-1/2 in. LOA, 4 Flutes, 1/8 in.

SKU # 43760299993
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Mill
End Type: 90° Drill Point, Single End
Size - Fractional: 3/32 in.
Thread Length: 3/8 in.
Length Overall: 1-1/2 in.
Number of Flutes: 4
Shank Diameter: 1/8 in.
Shank Type: Straight
Length Classification: Regular Length
Material: C-2 Sub-Micron Solid Tungsten Carbide Tip
Finish: Bright