Menu Search
Search
DRILLCO #714A148C

Mill; End; 4-Flutes; Roughing End; 3/4 in.; 3-3/4 in. Length Overall; Bright Cobalt; 5/8 in. Shank

SKU # 40076488532 Manufacturer Series: 7140
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: End-Mill
End Type: Roughing End
Size - Fractional: 3/4 in.
Size - Decimal: 0.7500 in.
Length Overall: 3-3/4 in.
Number of Flutes: 4-Flutes
Shank Diameter: 5/8 in.
Length Classification: Regular Length
Material: Cobalt
Finish: Bright

DRILLCO 714A148C 3/4 X 5/8