Menu Search
Search
DRILLCO #55A110A

Mill; End; 4-Flutes; Finishing End; 5/32 in.; 3-1/8 in. Length Overall; Bright High Speed Steel; 3/8 in. Weldon Shank

SKU # 40076491567 Manufacturer Series: 5500A
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: End-Mill
End Type: Finishing End
Size - Fractional: 5/32 in.
Size - Decimal: 0.1562 in.
Length Overall: 3-1/8 in.
Number of Flutes: 4-Flutes
Shank Diameter: 3/8 in.
Shank Type: Weldon
Length Classification: Regular Length
Material: High Speed Steel
Finish: Bright

DRILLCO 55A110A 5/32 4FLUTE DOUBLE