Menu Search
Search
DRILLCO #565A160

Mill; End; 4-Flutes; Finishing End; 16 in.; 3-3/4 in. Length Overall; Bright High Speed Steel; 5/8 in. Weldon Shank

SKU # 40076491484 Manufacturer Series: 5650A
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: End-Mill
End Type: Finishing End
Size - Fractional: 16 in.
Size - Decimal: 16.0000 in.
Length Overall: 3-3/4 in.
Number of Flutes: 4-Flutes
Shank Diameter: 5/8 in.
Shank Type: Weldon
Length Classification: Regular length
Material: High Speed Steel
Finish: Bright

DRILLCO 565A160 16.0 4 FLUTE SINGL