Menu Search
Search
DRILLCO #50A148B

Mill; End; 2-Flutes; Finishing End; 3/4 in.; 3-5/16 in. Length Overall; Bright High Speed Steel; 1/2 in. Weldon Shank

SKU # 40076491833 Manufacturer Series: 5000A
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: End-Mill
End Type: Finishing End
Size - Fractional: 3/4 in.
Size - Decimal: 0.7500 in.
Length Overall: 3-5/16 in.
Number of Flutes: 2-Flutes
Shank Diameter: 1/2 in.
Shank Type: Weldon
Length Classification: Regular Length
Material: High Speed Steel
Finish: Bright

DRILLCO 50A148B 3/4 TWO FLUTE SING