Menu Search
End Mills End Mill, 2-Flute, Finishing End, 5/8 in., 3-7/16 in. L

DRILLCO #650A140

End Mill, 2-Flute, Finishing End, 5/8 in., 3-7/16 in. L

SKU #40076491252
Manufacturer Series: 6500A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: End Mill
End Type: Finishing End
Size - Fractional: 5/8 in.
Size - Decimal: 0.6250 in.
Length Overall: 3-7/16 in.
Number of Flutes: 2-Flute
Shank Diameter: 5/8 in.
Length Classification: Regular Length
Material: Cobalt
Finish: Bright

DRILLCO 650A140 5/8 CARBIDE TIPPED