Menu Search
Search
DRILLCO #72A108C

End Mill 1/8 in. Single End

SKU # 40076490491
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: End Mill
End Type: Single End
Size - Fractional: 1/8 in.
Number of Flutes: 2-Flute
Shank Type: Round, Straight
Length Classification: Regular Length
Material: Carbide
Finish: Bright

End Mills: Type - End Mill; End Type - Single End; Size - Fractional - 1/8 in.; Number of Flutes - 2-Flute; Shank Type - Round, Straight; Length Classification - Regular Length; Material - Carbide; Finish - Bright