Menu Search
Encoders Incremental Encoder 5000 PPR
TURCK #8.5000.F810.1200.S048

Incremental Encoder 5000 PPR

SKU # 78071687899 Manufacturer Series: 8.5000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Incremental
Enclosure: Size 63.5, IP65
Mounting: Flange
Shaft: 3/8 in. Diameter
Power Supply: 5-30V DC
Resolution: 5000 PPR
Operating Temperature: -40 to 85 Degree C

PLC Encoders: Type - Incremental; Enclosure - Size 63.5, IP65; Mounting - Flange; Shaft - 3/8 in. Diameter; Power Supply - 5-30V DC; Resolution - 5000 PPR; Operating Temperature - -40-85 deg C; Additional Information - Pluse Rate: 1200; Manufacturer Series - 8.5000

Additional Info: Pluse Rate: 1200