SIEMENS #6FX20013GC50

Incremental Encoder, 5V DC at 150mA, 2500 SPR, 12000 RPM, IP64/67, Flange Mount

SKU: 66264304612
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Incremental
Enclosure: IP67/IP64
Mounting: Flange
Shaft: 6mm Diameter
Power Supply: 5V DC at 150mA (max)
Slew Speed: 12000 RPM
Resolution: 2500 SPR
Connector: Axial Connector
Operating Temperature: -40-100 deg C
Description
PLC Encoders: Type - Incremental; Enclosure - IP67/IP64; Mounting - Flange; Shaft - 6mm Diameter; Power Supply - 5V DC at 150mA (max); Slew Speed - 12000 RPM; Resolution - 2500 SPR; Connector - Axial Connector; Operating Temperature - -40-100 deg C