Menu Search
Encoders Incremental Encoder, 10-30V DC at 150mA, 3600 SPR, 12000 RPM, IP64/67, Flange Mount

SIEMENS #6FX20012CD60

Incremental Encoder, 10-30V DC at 150mA, 3600 SPR, 12000 RPM, IP64/67, Flange Mount

SKU #66264304586
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Incremental
Enclosure: IP67/IP64
Mounting: Flange
Shaft: 6mm Diameter
Power Supply: 10-30V DC at 150mA (max)
Slew Speed: 12000 RPM
Resolution: 3600 SPR
Connector: 3.2 ft. (1m) Cable
Operating Temperature: -40-100 deg C